Shop PAKTEK
Create Account
94350 Tool Vest
- Mfr # 94350
- Zoro # G703962954
product price:Â
$
69.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94350
- Zoro #
- G703962954
- UPC #
- 758011943501
- Country of Origin
- China
Details
- Item
- Paktek 94350 Tool Vest
Description
ToolPak ToolVest with front and rear reflective bands and florescent panels, the ToolVest makes you visible in a busy work environment while keeping your most needed tools, close at hand.
Features:- 20 easy-to-reach tool pockets.
- 6 flap-covered pockets.
- 14 quick-access, uncovered pockets.
- Dual-access rear pocket for gloves, blueprints, diagrams or other clothing.
- 4 quick-release buckle adjustment points for a perfect fit and adjusts to fit over seasonal clothing; summer t-shits and heavy winter coats.
- Jacket-style zipper makes it easy to take on and off.
- Pockets are made from black, 1000 denier Dupont Cordura.
- The vest frame is made from rugged, black, nylon mesh allowing superior air circulation.
- Pocket flaps are made from fluorescent orange, 1000 denier Dupont Cordura.
- Reflective bands at the base and mid chest, both on the front and rear of the ToolVest, make you easily visible at night.
- Dimension - Chest and waist up to 62 in.
- Item Weight - 4 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.