10200 5 Pocket ToolRoll
- Mfr # 10200
- Zoro # G903963027
product price:
$
57.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10200
- Zoro #
- G903963027
- UPC #
- 758011102007
- Country of Origin
- China
- Item
- Paktek 10200 5 Pocket ToolRoll
Description
This is a large military tool roll that has five tool-holding pockets made to fit five larger tools, like pliers and wrenches. Each pocket is about 4 in. wide and 7 1⁄2 in. deep. To close the tool roll, the top flap folds down to cover the open pocket end, rolls up and secures with a nylon cinch strap and metal buckle.
Features:- Made from green, water repellent 1000 denier nylon.
- A black metal cinch-buckle and green nylon webbing strap secures the roll.
- Dimensions:
- Flat - About 14 in. tall and 20 in. wide.
- Rolled - bout 8 in. tall and 4 in. in diameter.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.