92650 FannyPak Tool Belt
- Mfr # 92650
- Zoro # G003915261
Key Features
Specifications
Details
- MFR #
- 92650
- Zoro #
- G003915261
- UPC #
- 758011926504
- Country of Origin
- China
- Item
- Paktek 92650 FannyPak Tool Belt
- Tool Storage Type Included
- Belt
Description
Our belt-style, ToolPakToolBelt features soft-sided construction which conforms to its contents, allowing it to be sleeker and more streamlined. The belt-style, ToolPak ToolBelts are ideal for carrying tools where it is crucial that they do not fall out or strike the surroundings. Moving through narrow passageways, climbing scaffolding or ladders, or crawling under, over and through machinery.
Safety Gear and Respirator Pack - Talk about perfect, several industrial suppliers have found that The ToolPak ToolBelt is the solution to carrying and containing respirators and safety equipment.
Features:- 3 internal compartments.
- Double layered lid.
- 3 tool pockets in the lid.
- Sleek, soft-sided design conforms to its contents.
- 2 in. quick-release buckle. Widely used in industry as the safety equipment toolbelt.
- Waist strap adjusts to over 50 in.
- Double-pull zipper.
- Made of tough, black 1000 denier nylon.
- Dimension - 12 x 6 x 6 in.
- Volume - 216 cubic in.
- Item Weight - 1.5 lbs.
- Warranty - 1 Year.
Carrying Options - Some carry the ToolPak ToolBelt like a pack, over one shoulder or bandolier-style over one shoulder and under the adjacent arm. Others are more traditional, wearing it around the waist with the pack in back or front. Many find it very comfortable centering it over one hip.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.