Shop PAKTEK
Create Account
99600 Padded PakPal
- Mfr # 99600
- Zoro # G803893790
product price:Â
$
40.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99600
- Zoro #
- G803893790
- UPC #
- 758011996002
- Country of Origin
- China
Description
The Padded PakPal provides 6 layers of additional padding and insulation for your important gear. Designed to fit into all our ToolPak packs and bags, add a Padded PakPal and throw out the hard plastic cases that don't fit into anything.
Features:- Protects specialty tools.
- Insulates temerature sensitive items.
- Each side has 2 layers of waterproof nylon pack cloth sandwiching a layers of dense foam padding
- Edges are covered and double sewn.
- Folds flat when empty.
- Extremely durable.
- Tough nylon coil zipper.
- Dimension - 7 in. tall and 11 in. long.
- Item Weight - 1 lbs.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.