Shop PAKTEK
Create Account
99800 BriefCase
- Mfr # 99800
- Zoro # G103963858
product price:Â
$
49.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99800
- Zoro #
- G103963858
- UPC #
- 758011998006
- Country of Origin
- China
Description
The BriefCase is simple and durable, the BriefCase is a great lightweight case that can take it--anywhere. These sturdy workhorses are popular with a number of folks who use them for everything from estimators cases to promotional gifts. Add one of these BriefCases to your assortment of ToolPak gear.
Features:- Unzips to lay flat.
- Two, 16 in. wide and 12 in. tall document pockets; one on each side.
- One half-panel with a variety of pocket sizes.
- Three small tool pockets.(1 in. wide and 4 in. tall).
- Two CD case size pockets. (4 in. tall and 4 in. wide).
- One equipment pocket. (3 in. wide and 4 in. tall).
- Outside, the rugged 1000 denier nylon protects the inner, more comfortable 420 denier pack cloth.
- Grey pack cloth covered accent piping sets off the document panels and outside edges.
- Sturdy web handles with leatherette wrapped, padded hand-grips.
- Dimension -16 in. wide x 12 in. tall x 1 in. thick (Expands with contents up to 3.5 in.)
- Item Weight - 3 lbs.
- Easily embroidered. Great promotional or incentive item. Here's one with a Lennox logo.
- Warranty - 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.