Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 IR 1.50 ISO, 10PK

  • Mfr # 188061968

  • Zoro # G412896434


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Grade
PH6920
Insert Material
Carbide
Length - Threading
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188061968
Zoro #
G412896434
UPC #
-
Country of Origin
Portugal

Dimensions

Length - Threading
16 mm

Details

Grade
PH6920
Insert Material
Carbide

Description

16 IR 1.50 ISO PH6920 CRI-Thread Turning Inserts


  • Threading Inserts
  • Laydown Threading
  • P,M,K,N
  • Steel, SS, Cast Iron, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.