4.76 mm, 0.4 mm, Carbide
Mfr # 1123763U5
Zoro # G512896365
product price: $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Inscribed Circle
4.76 mm
Grade
PHS225
Corner Radius
0.4 mm
Insert Material
Carbide
Screw Hole Dia
3.81 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1123763U5
Zoro #
G512896365
UPC #
-
Country of Origin
Portugal
Dimensions
Corner Radius
0.4 mm
Cutting Edge Length
9.52 mm
Details
Inscribed Circle
4.76 mm
Grade
PHS225
Insert Material
Carbide
Screw Hole Dia
3.81 mm
Description
WNMG 331-SF PHS225 CRI-Turning Inserts
- Turning Negative Inserts
- Turning OD & ID
- M,S
- SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.