Zoro Homepage

5.56 mm, 3 mm, Carbide

  • Mfr # 112192910

  • Zoro # G512895412


product price: $369.99
/pk 10, $37.00/ea
Free Shipping & Returns

Key Features

Inscribed Circle
5.56 mm
Grade
PH0910
Corner Radius
3 mm
Insert Material
Carbide
Cutting Edge Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112192910
Zoro #
G512895412
UPC #
-
Country of Origin
Portugal

Dimensions

Corner Radius
3 mm
Cutting Edge Length
12.7 mm

Details

Inscribed Circle
5.56 mm
Grade
PH0910
Insert Material
Carbide
Screw Hole Dia
5.5 mm

Description

VCGT 43.57.5-LN PH0910 CRI-Aluminium Turning Inserts


  • Turning Positive Inserts
  • Turning OD & ID
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.