
ANHX 120608 PNSR-MP, 10PK
Mfr # 1112238L6
Zoro # G412896199
product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
Key Features
Inscribed Circle
8.3 mm
Grade
PH5320
Insert Thickness
12 mm
Length of Cut
12 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112238L6
Zoro #
G412896199
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
12 mm
Length of Cut
12 mm
Radial Flat Length
1.2 mm
Details
Inscribed Circle
8.3 mm
Grade
PH5320
Insert Material
Carbide
Relief Angle
0.8 deg
Description
ANHX 120608 PNSR-MP PH5320 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- K
- Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.