Zoro Homepage

ANHX 160708 PNR-LP, 10PK

  • Mfr # 1111519P4

  • Zoro # G212896511


product price: $314.99
/pk 10, $31.50/ea
Free Shipping & Returns

Key Features

Insert Thickness
16 mm
Insert Material
Carbide
Grade
PHP930
Relief Angle
0.8 deg
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111519P4
Zoro #
G212896511
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
16 mm
Length of Cut
16 mm
Radial Flat Length
1.4 mm

Details

Insert Material
Carbide
Grade
PHP930
Relief Angle
0.8 deg
Inscribed Circle
10.8 mm

Description

ANHX 160708 PNR-LP PHP930 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.