Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APKT 160416 PDSR-X, 10PK

  • Mfr # 111105068

  • Zoro # G112895645


product price: $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Relief Angle
1.6 deg
Length of Cut
16 mm
Inscribed Circle
5.35 mm
Insert Material
Carbide
Insert Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111105068
Zoro #
G112895645
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
16 mm
Insert Thickness
16 mm
Radial Flat Length
1.2 mm

Details

Relief Angle
1.6 deg
Inscribed Circle
5.35 mm
Insert Material
Carbide
Grade
PH6920

Description

APKT 160416 PDSR-X PH6920 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,M,K,S
  • Steel, SS, Cast, Hi-Temp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.