RCMR 2507M0-RR, 10PK
Mfr # 1122009L8
Zoro # G012896377
product price: $581.99
/pk 10, $58.20/ea
Free Shipping & Returns
Key Features
Inscribed Circle
7.94 mm
Grade
PH5125
Insert Material
Carbide
Cutting Edge Length
25 mm
Depth of Cut
5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122009L8
Zoro #
G012896377
UPC #
-
Country of Origin
Portugal
Dimensions
Cutting Edge Length
25 mm
Depth of Cut
5 mm
Details
Inscribed Circle
7.94 mm
Grade
PH5125
Insert Material
Carbide
Screw Hole Dia
9 mm
Description
RCMR 2507M0-RR PH5125 CRI-Turning Inserts
- Turning Rail Inserts
- Turning OD & ID
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.