Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCMT 0602M0-CP, 10PK

  • Mfr # 1120384R2

  • Zoro # G012896520


product price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns

Key Features

Inscribed Circle
2.38 mm
Grade
PHG115
Insert Material
Carbide
Cutting Edge Length
6 mm
Screw Hole Dia
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1120384R2
Zoro #
G012896520
UPC #
-
Country of Origin
Portugal

Dimensions

Cutting Edge Length
6 mm

Details

Inscribed Circle
2.38 mm
Grade
PHG115
Insert Material
Carbide
Screw Hole Dia
2.8 mm

Description

RCMT 0602M0-CP PHG115 CRI-Turning Inserts


  • Turning Positive Inserts
  • Turning OD & ID
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.