RCMT 1003M0-GS, 10PK
Mfr # 1124496X6
Zoro # G312896381
product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns
Key Features
Inscribed Circle
3.18 mm
Grade
PHH910
Insert Material
Carbide
Screw Hole Dia
3.4 mm
Cutting Edge Length
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124496X6
Zoro #
G312896381
UPC #
-
Country of Origin
Portugal
Dimensions
Cutting Edge Length
10 mm
Details
Inscribed Circle
3.18 mm
Grade
PHH910
Insert Material
Carbide
Screw Hole Dia
3.4 mm
Description
RCMT 1003M0-GS PHH910 CRI-Turning Inserts
- Turning Positive Inserts
- Turning OD & ID
- M,S
- SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.