RCMT 2006M0-ST, 10PK
Mfr # 1120390L5
Zoro # G212895644
product price: $333.99
/pk 10, $33.40/ea
Free Shipping & Returns
Key Features
Inscribed Circle
6.35 mm
Grade
PH5705
Insert Material
Carbide
Cutting Edge Length
20 mm
Screw Hole Dia
6.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120390L5
Zoro #
G212895644
UPC #
-
Country of Origin
Portugal
Dimensions
Cutting Edge Length
20 mm
Details
Inscribed Circle
6.35 mm
Grade
PH5705
Insert Material
Carbide
Screw Hole Dia
6.5 mm
Description
RCMT 2006M0-ST PH5705 CRI-Turning Inserts
- Turning Positive Inserts
- Turning OD & ID
- K
- Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.