
SNKU 120608 ZNER-LP, 10PK
Mfr # 1112278T9
Zoro # G212896504
product price: $268.99
/pk 10, $26.90/ea
Free Shipping & Returns
Key Features
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Grade
PHS740
Length of Cut
11.6 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112278T9
Zoro #
G212896504
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
11.6 mm
Insert Thickness
11.6 mm
Radial Flat Length
1 mm
Details
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Grade
PHS740
Insert Material
Carbide
Description
SNKU 120608 ZNER-LP PHS740 CRI-Milling Inserts
- Milling Inserts
- Face Milliing
- P
- Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.