TNMJ 201025-MP, 10PK
Mfr # 1123838R3
Zoro # G012896230
product price: $1,309.99
/pk 10, $131.00/ea
Free Shipping & Returns
Key Features
Inscribed Circle
10 mm
Grade
PHG125
Insert Material
Carbide
Cutting Edge Length
28.6 mm
Screw Hole Dia
7 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123838R3
Zoro #
G012896230
UPC #
-
Country of Origin
Portugal
Dimensions
Cutting Edge Length
28.6 mm
Depth of Cut
2.5 mm
Details
Inscribed Circle
10 mm
Grade
PHG125
Insert Material
Carbide
Screw Hole Dia
7 mm
Description
TNMJ 201025-MP PHG125 CRI-Turning Inserts
- Turning Negative Inserts
- Turning OD & ID
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.