Zoro Homepage

XDGX 22M732 PDFR-LN, 10PK

  • Mfr # 111162110

  • Zoro # G712895243


product price: $498.99
/pk 10, $49.90/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Relief Angle
3.2 deg
Grade
PH0910
Insert Thickness
22 mm
Inscribed Circle
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111162110
Zoro #
G712895243
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
22 mm
Length of Cut
22 mm
Radial Flat Length
0.6 mm

Details

Insert Material
Carbide
Relief Angle
3.2 deg
Grade
PH0910
Inscribed Circle
7 mm

Description

XDGX 22M732 PDFR-LN PH0910 CRI-Aluminium Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.