
XPET 060210 ZER-HF, 10PK
Mfr # 1112049T1
Zoro # G012896513
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
Key Features
Inscribed Circle
2.4 mm
Insert Material
Carbide
Grade
PHP920
Relief Angle
1 deg
Radial Flat Length
0.8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112049T1
Zoro #
G012896513
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
0.8 mm
Details
Inscribed Circle
2.4 mm
Insert Material
Carbide
Grade
PHP920
Relief Angle
1 deg
Description
XPET 060210 ZER-HF PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.