
XPET 060210 ZER-HF, 10PK
Mfr # 1112049X9
Zoro # G812896485
product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns
Key Features
Grade
PHH930
Relief Angle
1 deg
Inscribed Circle
2.4 mm
Insert Material
Carbide
Radial Flat Length
0.8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112049X9
Zoro #
G812896485
UPC #
-
Country of Origin
Portugal
Dimensions
Radial Flat Length
0.8 mm
Details
Grade
PHH930
Relief Angle
1 deg
Inscribed Circle
2.4 mm
Insert Material
Carbide
Description
XPET 060210 ZER-HF PHH930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- M,S
- SS, Hi-Temp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.