Zoro Homepage

XPET 100304 PDER-LP, 10PK

  • Mfr # 1111980T1

  • Zoro # G112895560


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Length of Cut
10.5 mm
Inscribed Circle
3.96 mm
Grade
PHP920
Relief Angle
0.4 deg
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111980T1
Zoro #
G112895560
UPC #
-
Country of Origin
Portugal

Dimensions

Length of Cut
10.5 mm
Insert Thickness
10.5 mm
Radial Flat Length
1.3 mm

Details

Inscribed Circle
3.96 mm
Grade
PHP920
Relief Angle
0.4 deg
Insert Material
Carbide

Description

XPET 100304 PDER-LP PHP920 CRI-Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • P,K
  • Steel, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.