
XPET 170608 PDER-LP, 10PK
Mfr # 1111986T1
Zoro # G412895260
product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns
Key Features
Length of Cut
17.5 mm
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Insert Thickness
17.5 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111986T1
Zoro #
G412895260
UPC #
-
Country of Origin
Portugal
Dimensions
Length of Cut
17.5 mm
Insert Thickness
17.5 mm
Radial Flat Length
1.8 mm
Details
Relief Angle
0.8 deg
Inscribed Circle
6.35 mm
Insert Material
Carbide
Grade
PH7740
Description
XPET 170608 PDER-LP PHP920 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.