Global Industrial Plastic Twin Jumbo Roll Toilet Tissue Dispenser, Gray - Two 9 in. Rolls
- Mfr # RD002701-009
- Zoro # G424178689
product price:Â
$
83.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD002701-009
- Zoro #
- G424178689
- UPC #
- -
- Country of Origin
- China
Description
Twin Jumbo Toilet Tissue Dispenser features a durable, impact resistant plastic construction with translucent, smoke gray cover to help indicate when rolls need to be refilled. Ideal for use in high traffic restrooms in offices, schools, manufacturing facilities, healthcare, and more. Holds two jumbo tissue rolls up to 9 in with 3-3/8 in cores. Double-latch lock helps prevent theft and vandalism. Sliding panel ensures that one roll is being used at a time to reduce waste. Jumbo toilet paper dispenser features serrated edging to allow for easy toilet tissue dispensing. Easy to install. Specifications Color: Smoke Gray w/ Beige Back. Material: Plastic. Capacity: Two 9 in Rolls. Description: Twin Jumbo Roll Toilet Tissue Dispenser. Mount Type: Surface. Size: 9 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.