Shop PALMER FIXTURE
See all product information
Create Account
Twin Toilet Tissue Dispenser For 9 Inch Rolls - RD002702
- Mfr # RD002701
- Zoro # G708445636
product price:Â
$
89.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
16.625 x 3.69 in
Roll Capacity
Double Roll
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD002701
- Zoro #
- G708445636
- UPC #
- 680273001524
- Country of Origin
- United States
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 16.625 x 3.69 in
- Roll Capacity
- Double Roll
- Dispenser Material
- Plastic
- Color
- Gray
- For Max Roll Dia
- 9 dia
Dimensions
- Dispenser Depth
- 3.69 in
- Dispenser Height
- 16.625 in
Description
Palmer fixture transparent toilet paper dispenser holds 2 rolls measuring 9 diameter each. Made of impact resistant plastic. Gray base with transparent front to provide view of paper status.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.