Large Toilet Tissue Dispenser For 9" Rolls - RD002601
- Mfr # RD002601
- Zoro # G402536654
product price:Â
$
66.59
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
11.02 x 6.69 in
Roll Capacity
Single Roll
Dispenser Material
PLASTIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD002601
- Zoro #
- G402536654
- UPC #
- 680273026015
- Country of Origin
- United States
Dimensions
- Dispenser Width
- 11.02 in
- Dispenser Height
- 6.69 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 11.02 x 6.69 in
- Roll Capacity
- Single Roll
- Dispenser Material
- PLASTIC
- Color
- Black
- For Max Roll Dia
- 9 in Dia
Description
PALMER FIXTURE LARGE TOILET PAPER HOLDER HOLDS LARGE ROLLS MEASURING 9" DIAMETER WITH A 3-3/8" CORE TO REDUCE MAINTENANCE. DOUBLE LATCH LOCK WORKS WITH STANDARD METAL KEY. IMPACT RESISTANT TRANSPARENT PLASTIC FRONT. ORDER COMPATIBLE SUPPLIES FOR YOUR DISPENSER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.