This item is Discontinued.

Palmer Fixture Palmer Fixture SF0802-09 Automatic Bulk Foam Dispenser - Brushed Stainless SF0802-09

Palmer Fixture SF0802-09 Automatic Bulk Foam Dispenser - Brushed Stainless (Discontinued)

  • Mfr # SF0802-09
  • Zoro # G803885290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0802-09
Zoro #
G803885290
UPC #
680273080215
Country of Origin
China

Description

Palmer Fixture Automatic Bulk Foam Dispenser - SF0802-09 Designed with an innovative nozzle that eliminates drippage. Long pump life with a removable cap for easy refill. 800 ml capacity. Requires 4 "AA" batteries. Brushed stainless steel finish.

Features
  • Automatic Bulk Foam Dispenser
Specifications
  • Width: 4-13/16"
  • Depth: 4-3/16"
  • Height Inches: 10-5/8"
  • Capacity: 800 ml
  • Color Finish: Brushed Stainless
  • Construction: Stainless Steel
  • Style: Wall Mount Automatic
  • Type: Foam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.