Zoro Homepage

Cafeteria Stool Table, 29 in H

  • Mfr # 59TV13293012-S12MWTB

  • Zoro # G904104962


product price: $2,359.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
29 in
Caster Type
(4) Swivel
Width
144 in
Assembled/Unassembled
Assembled
Overall Width
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59TV13293012-S12MWTB
Zoro #
G904104962
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in
Width
144 in
Overall Width
59 in
Depth
30 in
Height
29 in
Seat Height
17 in
Top Thickness
5/8 in
Overall Depth
59 in
Folded Width
43 in
Tabletop Depth
30 in
Tabletop Width
144 in
Tabletop Thickness
5/8 in
Stool Diameter
13 1/8 in
Folded Height
79 in
Overall Length
144 in

Description

Easily configure your space with the 59TV mobile stool table from Palmer Hamilton, designed for effortless setup and versatility. This table system folds flat for convenient storage, making it ideal for dynamic environments. The lift assist system ensures smooth, controlled operation, enhancing usability and user experience. Built to last with durable materials, this table promises years of reliable use, perfect for schools, offices, and event venues seeking practical, high-quality furniture solutions.


  • • Lunch table ideal for schools, cafeterias, breakrooms, and multipurpose rooms. The mobile bench cafeteria table easily folds flat for storage.
  • • The 12' long stool table has a seating capacity for 12 children or adults.
  • • The stools are secured by heavy-gauge steel plates at four points with a weight capacity of 300 pounds.
  • • Lift assist system provides smooth, controlled operation and is complimented with 4" ball bearing swivel casters. The casters are non-marking, resistant to water, oil and most acids and chemicals, and create easy movement.
  • • Laminated table tops and benches with durable EdgeGuard (TM). EdgeGuard (TM) is a sprayed on polyurea edge treatment that provides superior resistance to moisture, eliminated unsanitary food traps, and is extremely tamper resistant.
  • • Manufactured in the USA, this picnic table supports American craftsmanship, ensuring exceptional quality and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.