Zoro Homepage

Folding Table, 29 in H

  • Mfr # 22M132960RD-MT-MWTB

  • Zoro # G404105001


product price: $1,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Surface Material
Laminate
Shape
Round
Assembled/Unassembled
Assembled
Features
Center Latches, Two-Stage Latches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22M132960RD-MT-MWTB
Zoro #
G404105001
UPC #
-
Country of Origin
United States

Dimensions

Height
29 in
Diameter
60 in
Top Thickness
3/4 in
Seat Height
17 in
Folded Depth
18 in
Overall Width
60 in
Overall Height - Maximum
29 in
Height Adjustability
Fixed Height
Folded Height
39 in
Tabletop Thickness
3/4 in
Folded Width
30 in
Width
60 in
Length
60 in

Description

Folding Table, Surface Material Laminate, Round, Diameter 60 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Montana Walnut, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type EdgeGuard, Table Material Industrial Grade Laminated Particleboard, Top Thickness 3/4 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.