Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Cafeteria Bench Table, 145 in W, 27 in H, Golden Oak

  • Mfr # 19F18273012OB

  • Zoro # G8490022


product price: $2,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
55 in
Height
27 in
Frame Color
Black
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19F18273012OB
Zoro #
G8490022
UPC #
-
Country of Origin
United States

Dimensions

Width
55 in
Height
27 in
Depth
55 in
Top Thickness
13/16 in
Seat Height
17 in
Overall Width
145 in
Overall Height
27 in
Overall Depth
55 in
Caster Diameter
4 in
Tabletop Depth
30 in
Tabletop Thickness
13/16 in
Folded Height
75.5 in
Tabletop Width
30 in
Folded Width
55 in
Tabletop Length
145 in
Bench Height
17 in
Max. Height
30 in
Min. Height
27 in
Folded Depth
33 in
Height Adjustability
Height Adjustable: 27, 29, 30
Length
145 in

Details

Item
Mobile Cafeteria Bench Table
Shape
Rectangle
Tabletop Color
Golden Oak
Frame Color
Black
Frame Material
Steel
Edge Type
EdgeGuard
Assembled/Unassembled
Assembled
Table Material
Industrial Grade Laminated Particleboard
Seats
12
Surface Material
Laminate
Caster Type
(8) Swivel
Edge Color
Black
Chair Color
Golden Oak
Number of Casters
8
Frame Finish
Powder Coated
Edge Shape
Round
Seat Style
Bench
Edge Material
Polyurea
Tabletop Surface Material
Laminate
Assembly
Assembled
Seat Weight Capacity
750 Pounds Per Bench
Number of Seating Positions
16 Children, 12 Adults
Folding
Foldable
Seat Color
Golden Oak
Tabletop Shape
Rectangle
Tabletop Structural Material
Particle Board
Caster Material
Rubber
Bench Material
Laminate, Particleboard Core
Bench Configuration
Rectangle Bench
Number of Benches
4
Seat Material
Laminate, Particleboard Core
Tabletop Material
Laminate, Particleboard Core
Nesting
Nestable
Type
Mobile Cafeteria Bench Table
Bench Color
Golden Oak
Foot Type
Swivel Casters
Rolling
Yes
Tabletop Finish
Durable Laminate
Standards
UL 2040 Listed; GREENGUARD(R) GOLD Certified
Features
Field Adjustable Height: 27, 29, 30; Lift Assist System; Easiest Lifting and Flattest Folding Table on the Market
Series
19F
Finish
Durable Laminate

Description

Cafeteria Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 27 in, Tabletop Color Family Brown, Tabletop Color Golden Oak, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Golden Oak, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.