Zoro Homepage

Rectangle Cafeteria Bench Table, 145 in W, 27 in H, White Nebula

  • Mfr # 19F18273012WNB

  • Zoro # G6933189


product price: $2,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
55 in
Height
27 in
Frame Color
Black
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F18273012WNB
Zoro #
G6933189
UPC #
-
Country of Origin
United States

Dimensions

Width
55 in
Height
27 in
Seat Height
17 in
Top Thickness
13/16 in
Depth
55 in
Tabletop Depth
30 in
Overall Width
145 in
Folded Width
55 in
Overall Depth
55 in
Folded Height
75.5 in
Overall Height
27 in
Tabletop Width
30 in
Tabletop Thickness
13/16 in
Caster Diameter
4 in
Folded Depth
33 in
Min. Height
27 in
Length
145 in
Tabletop Length
145 in
Bench Height
17 in
Height Adjustability
Height Adjustable: 27, 29, 30
Max. Height
30 in

Description

Cafeteria Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 27 in, Tabletop Color Family White, Tabletop Color White Nebula, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color White Nebula, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.