Zoro Homepage

Rectangle Cafeteria Bench Table, 145 in W, 29 in H, White Nebula

  • Mfr # 19F18293012WNB

  • Zoro # G6930818


product price: $2,521.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
145 in
Height
29 in
Frame Color
Black
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19F18293012WNB
Zoro #
G6930818
UPC #
-
Country of Origin
United States

Dimensions

Width
145 in
Height
29 in
Top Thickness
13/16 in
Seat Height
17 in
Depth
55 in
Tabletop Depth
30 in
Folded Width
33 in
Tabletop Thickness
13/16 in
Tabletop Width
145 in
Caster Diameter
4 in
Folded Height
75 1/2 in
Overall Depth
55 in
Overall Height
29 in
Overall Width
145 in

Description

Cafeteria Bench Table, Seats 12, Shape Rectangle, Width 145 in, Depth 55 in, Height 29 in, Tabletop Color Family White, Tabletop Color White Nebula, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Assembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color White Nebula, Edge Color Black, Edge Type EdgeGuard, Frame Color Black, Top Thickness 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.