Palmetto Packing
Packing Seal, 3/4 Sq In., 25 Ft
Mfr # 1600
Zoro # G0527956
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 25 ft
- Material Flax
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 150 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 100 Ft (2000SB3X3/4-100)
- LUCKY LINE LuckyLine: 1 SPLIT KEY RING NPS, PK 100 (LKL-76400)
- KABA RU46-A1011D1 Russwin Lock Key Blank, 10PK (174623)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367FS)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (5000)
- Palmetto Packing Compression Packing