Shop All Compression and Die Springs
Raymond
Inch Series Die Spring, PK2
Mfr # 105708
Zoro # G107867404
product price: $21.29
/pk 2, $10.65/ea
Sold in multiples of 4 for $85.16
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 1.7 in
- Color Gold
Product Information
- Brand Raymond
- MFR # 105708
- Zoro # G107867404
- Country of Origin Switzerland
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Compressed Length | 1.7 in |
Details
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- VON DUPRIN Anodized Aluminum Rod 11206328 (11206328)
- MILWAUKEE TOOL O-RING 3/8" (ML34-40-1885)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- Raymond Compression and Die Springs