Zoro Homepage

Packing Extractor Tip, Corkscrew, 1 1/2 In

  • Mfr # 1107

  • Zoro # G1513312


product price: $8.25
/ea

Key Features

For Use With
Mfr. No. 1101
For Use With Mfr. Model Number
1101
Overall Length
1.5 in
Tip
Corkscrew
Size
C-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1107
Zoro #
G1513312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Size
C-1

Details

Item
Packing Extractor Replacement Tip
For Use With
Mfr. No. 1101
For Use With Mfr. Model Number
1101
Tip
Corkscrew
Compatible with Manufacturer Model Number
1101
Tool Type
Removable Tip
Tool Tip Type
Corkscrew
Compatible Manufacturer Part Number
1101
Compatible Manufacturer Model Number
1101
Compatible with Manufacturer Model No.
1101
Compatible with Mfr. Model No.
1101
For Use with Mfr Model Number
1101
Compatible Pump Manufacturer Part Number
1101
Compatible Mfr. Model Number
1101

Description

Packing Extractor Replacement Tip, Overall Length 1.5 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor Replacement Tip, Tool Tip Type Corkscrew, Tool Type Removable Tip, Includes Not Applicable, Compatible with Grainger Part Number 4VLV4, Compatible Manufacturer Model Number 1101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.