Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmetto Packing Packing Seal, 3/4 Sq In., 5 Ft 1585

Packing Seal, 3/4 Sq In., 5 Ft (Discontinued)

  • Mfr # 1585
  • Zoro # G0447517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1585
Zoro #
G0447517
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Length (Straight Wireway)
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/4 in
Material
Carbon Packing with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
500 psi
Max. Pressure for Valves (PSI)
3,500 psi
Industry - Packing Seals
Power Generation
For Use In - Packing Seals
Pumps, Valves
Max. Shaft Speed (ft/min)
4,400 fpm
Ambient Temp. Range (F)
-450 to 650
Item
Compression Packing Seal
Features
High Temperature Packing That Can Operate At Lower Drip Rates
Color
Dull Gray
Max. Temp in Steam (F)
1200
pH Range
1 to 14
For Use In
Pumps and Valves
Application
Used in High-Speed Pumps, High Temperature Valves and as Anti-Extrusion Rings

Description

Compression Packing Seal, Power Generation, For Use In - Packing Seals Pumps, Valves, Square (In.) 3/4 in, Length 5 ft, Carbon Packing with Graphite, Lubrication - Packing Seals Yes, Max. Pressure for Pumps (PSI) 500 psi, Max. Pressure for Valves (PSI) 3,500 psi, Dull Gray Color, Ambient Temp. Range (F) -450 to 650, Max. Temp in Steam (F) 1200, Max. Shaft Speed (ft/min) 4,400 fpm, pH Range 1 to 14, Features High Temperature Packing That Can Operate At Lower Drip Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.