Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Seal, 3/8 Sq In., 5 Ft

  • Mfr # 1030AF

  • Zoro # G1769792


product price: $32.96
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Length
5 ft
Material
Novoloid/Aramid with Graphite
Lubrication - Packing Seals
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030AF
Zoro #
G1769792
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Packing Seal Size
3/8 sq in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Square (In.)
3/8 in
Material
Novoloid/Aramid with Graphite
Lubrication - Packing Seals
Yes
Max. Pressure for Pumps (PSI)
200 psi
Max. Pressure for Valves (PSI)
1,200 psi
Industry - Packing Seals
General Service, Waste/Water Treatment
For Use In - Packing Seals
Pumps, Valves
Max. Temp in Steam (F)
NR
Item
Compression Packing Seal
pH Range
3 to 11
For Use In
Pumps and Valves
Max. Shaft Speed (ft/min)
2,000 fpm
Ambient Temp. Range (F)
-400 to 600
Standards
OSHA, RoHS
Color
Black
Ambient Temperature - Maximum
600 Degrees F
Pressure for Pumps - Maximum
200 psi
pH - Maximum
11 pH
Shaft Speed - Maximum
2,000 fpm
Ambient Temperature - Minimum
-400 Degrees F
Temperature in Steam - Maximum
Not Rated
Seal Material
Aramid, Carbon
pH - Minimum
3 pH
Pressure for Valves - Maximum
1,200 psi
Includes
Lubrication
Product Type
Compression Packing Seal

Description

Compression Packing Seal, Product Type Compression Packing Seal, Overall Length 5 ft, Ambient Temperature - Maximum 600 Degrees F, Pressure for Pumps - Maximum 200 psi, pH - Maximum 11 pH, Temperature in Steam - Maximum Not Rated, Standards OSHA, RoHS, Seal Material Aramid, Carbon, Shaft Speed - Maximum 2,000 fpm, pH - Minimum 3 pH, Packing Seal Size 3/8 sq in, Pressure for Valves - Maximum 1,200 psi, Includes Lubrication, Ambient Temperature - Minimum -400 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.