Shop All Bench Vises
Palmgren
1-3/4" Light Duty Machine Vise with
Mfr # 9612153
Zoro # G2266494
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1-3/4"
- Duty Rating Light Duty
- Jaw Opening (In.) 1 1/2 in
- Type General Purpose
- Overall Height (In.) 1-15/16
Product Information
- Brand Palmgren
- MFR # 9612153
- Zoro # G2266494
- UPC # 726896121536
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 1-3/4" |
Overall Height (In.) | 1-15/16 |
Overall Length (In.) | 4-5/16 |
Jaw Width (In.) | 1 3/4 in |
Throat Depth (In.) | 1 in |
Details
Description
Machine Vise, General Purpose, Jaw Width (In.) 1 3/4 in, Jaw Opening (In.) 1 1/2 in, Throat Depth (In.) 1 in, Overall Length (In.) 4-5/16, Overall Height (In.) 1-15/16, Clamping Force (Lb.) -, Jaw Deflection .0.002 in At 2000 lbs, Jaw Plate 0.002 in, Bed/Base 0.001 in, With Mounting Lugs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2381-31)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx1/4 in.Slot (ATH24-025)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612251)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- Palmgren Bench Vises