Palmgren

3" Light Duty Machine Vise with


product price: $115.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 3"
  • Duty Rating Light Duty
  • Max. Opening 3"
  • Overall Length (In.) 6-3/4
  • Throat Depth (In.) 1 1/2 in
See all product information

Product Information

  • Brand Palmgren
  • MFR # 9612302
  • Zoro # G3246695
  • UPC #
    726896123028
  • Country of Origin Taiwan, Province of China
  • Category Bench Vises

Dimensions

Jaw Width 3"
Overall Length (In.) 6-3/4
Throat Depth (In.) 1 1/2 in
Jaw Width (In.) 3 in
Overall Height (In.) 2-5/8

Details

Duty Rating Light Duty
Max. Opening 3"
Item Machine Vise
Type General Purpose
Features With Mounting Lugs.
Bed/Base 0.001 in
Jaw Deflection .0.002 in At 2000 lbs
Jaw Plate 0.002 in
Jaw Opening (In.) 3 in

Description

Machine Vise, General Purpose, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 6-3/4, Overall Height (In.) 2-5/8, Clamping Force (Lb.) -, Jaw Deflection .0.002 in At 2000 lbs, Jaw Plate 0.002 in, Bed/Base 0.001 in, With Mounting Lugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.