
4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base
Mfr # 9611405
Zoro # G1652091
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Base Type
Swivel
Jaw Width
4"
Duty Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9611405
Zoro #
G1652091
UPC #
726896114057
Country of Origin
China
Dimensions
Jaw Width
4"
Details
Item
Ind. Style Angle Vise,w/Swivel Base,4"
Base Type
Swivel
Duty Rating
Light Duty
Description
The Palmgren 9611405 4" Light Duty Ind. Style Angle Vise with Swivel Base is a great addition to your workshop or garage. It can be used as an extra hand when working on projects that require clamping and holding of materials. This angle vise has a jaw width of 4". The light duty vise comes complete with a swivel base. The Palmgren 9611405 4" Light Duty Ind. Style Angle Vise with Swivel Base will help you tackle projects head on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.