Zoro Homepage

Air Tapping Arm, 400 rpm, 27 ft.-lb., 57 In

  • Mfr # 9680400

  • Zoro # G3434724


product price: $3,376.99
/ea
Free Shipping & Returns

Key Features

Free Speed
400 RPM
Torque
27 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680400
Zoro #
G3434724
UPC #
081834804002
Country of Origin
Taiwan, Province of China

Dimensions

Tooling Size
1
Tool Holder Size
Size 1

Details

Item
Air Tapping Arm
Free Speed
400 RPM
Torque
27 ft-lb
Max. Tap Capacity Steel
1/2 in
Max. Tap Capacity Aluminum
9/16 in
Reach
57 in
Max. Pressure
120 psi
Number of Speeds
1
CFM @ Full Load
24 cfm
Includes
Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket
Weight Capacity
45 lb
Required Pressure
90 psi
Reversible
Yes
Maximum Tapping Capacity - Aluminum
9/16 in
Maximum Operating Pressure
120 psi
Maximum Reach
62 in
Air Consumption
24 cfm
Maximum Tapping Capacity - Steel
1/2 in
Minimum Reach
19.7 in

Description

Air Tapping Arm, Maximum Reach 62 in, Minimum Reach 19.7 in, Maximum Tapping Capacity - Steel 1/2 in, Maximum Tapping Capacity - Aluminum 9/16 in, Included Tap Holder Sizes Not Applicable, Tool Holder Size Size 1, Free Speed 400 RPM, Torque 27 ft-lb, Air Consumption 24 cfm, Number of Speeds 1, Includes Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.