Shop PALMGREN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cold Saw, 14" Blade dia., 120 RPM Speed
- Mfr # 9683154
- Zoro # G416572549
product price:Â
$
7,537.99
/ea
Key Features
Voltage
230V AC
Blade Dia.
14 in
Arbor Size
1 5/16 in
Round Cut Capacity @ 45 Deg.
2 15/16 in
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Cutting Mild Steel, Stainless, And Non Ferrous, Metal Working
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9683154
- Zoro #
- G416572549
- UPC #
- 726896831510
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Dia.
- 14 in
- Arbor Size
- 1 5/16 in
- Blade Dia. - English
- 14 in
- Blade Dia. - Metric
- 356 mm
Details
- Item
- Cold Saw
- Voltage
- 230V AC
- Round Cut Capacity @ 45 Deg.
- 2 15/16 in
- Application
- Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Cutting Mild Steel, Stainless, And Non Ferrous, Metal Working
- Round Cut Capacity @ 0 Deg.
- 3 3/8 in
- Current
- 9.9 A
- Phase
- Single-Phase
- Metal Saw Type
- Cold Saw
- Blade Speed
- 120 RPM
- Blade Mounting Holes
- 14 in x 32 mm x 2.5 mm
- Material Feed
- Manual
- Amps
- 9.9 A
- Cutting Blade Type
- Cold Saw Blade
- Miter Angle - Minimum
- 0 Degrees
- Miter Angle - Maximum
- 45 Degrees
- For Workpiece Material
- Metal
Description
Cold Saw, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 14 in x 32 mm x 2.5 mm, Blade Speed 120 RPM, Current 9.9 A, Arbor Size 1 5/16 in, Round Cut Capacity @ 0 Deg. 3 3/8 in, Round Cut Capacity @ 45 Deg. 2 15/16 in, Material Feed Manual, Phase Single-Phase, Voltage 230V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.