Shop PALMGREN
See all product information
Create Account
Cold Saw, 9" Blade dia., 90 RPM Speed
- Mfr # 9683150
- Zoro # G516576997
product price:Â
$
1,213.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Blade Dia.
9 in
Arbor Size
1 1/4 in
Blade Dia. - Metric
275 mm
Metal Saw Type
Cold Saw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9683150
- Zoro #
- G516576997
- UPC #
- 726896831503
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Dia.
- 9 in
- Arbor Size
- 1 1/4 in
- Blade Dia. - Metric
- 275 mm
- Blade Dia. - English
- 9 in
Details
- Item
- Cold Saw
- Voltage
- 115V AC
- Metal Saw Type
- Cold Saw
- Material Feed
- Manual
- Round Cut Capacity @ 45 Deg.
- 2 5/16 in
- Cutting Blade Type
- Cold Saw Blade
- Blade Speed
- 90 RPM
- Current
- 16 A
- Round Cut Capacity @ 0 Deg.
- 2 5/16 in
- Application
- Cutting Bar Stock, Rebar, Struts, Pipe and Conduit, Cutting Mild Steel, Stainless, And Non Ferrous, Metal Working
- Amps
- 9.9 A
- For Workpiece Material
- Metal
- Miter Angle - Maximum
- 45 Degrees
- Miter Angle - Minimum
- 0 Degrees
Description
Cold Saw, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 275 mm, Blade Dia. - English 9 in, Blade Speed 90 RPM, Current 16 A, Arbor Size 1 1/4 in, Round Cut Capacity @ 0 Deg. 2 5/16 in, Round Cut Capacity @ 45 Deg. 2 5/16 in, Material Feed Manual, Voltage 115V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.