Zoro Homepage

Deluxe Milling Machine w/stand

  • Mfr # 9680147

  • Zoro # G016313658


product price: $13,013.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Key Features

Included Powerfeeds
X-Axis Powerfeed
Maximum Cross Travel
7 1/2 in
Table Load Capacity
150 lb
Table Work Surface - Width
31 1/2 in
Drawbar Style
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680147
Zoro #
G016313658
UPC #
726896801476
Country of Origin
China

Dimensions

Table Work Surface - Width
31 1/2 in
Table Work Surface - Depth
9 in

Details

Included Powerfeeds
X-Axis Powerfeed
Maximum Cross Travel
7 1/2 in
Table Load Capacity
150 lb
Drawbar Style
Manual
Spindle To Column Distance - Maximum
10 in
Spindle Speed - Minimum
75 RPM
Milling Head Drive
Gear Drive
Item
Milling Machine w/Stand
Horsepower
2 hp
Maximum Longitudinal Travel
22 in
Includes Digital Readout
Digital Readout Included
Spindle Taper
R8
Voltage
230V AC
Spindle Speed - Maximum
2,275 RPM
Maximum Spindle Travel
4 3/4 in
Spindle to Table Distance
2 3/8 in
Includes Stand
Stand Included
Spindle to Column Distance - Minimum
10 in
Phase
Single
Number of Spindle Speeds
Variable

Description

Milling Machine w/Stand, 2 hp, Table Load Capacity 150 lb, Phase Single, Voltage 230V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.