Zoro Homepage

Floor Step Drill Press, 1 Ph, 17", 16 Speed

  • Mfr # 9680177

  • Zoro # G5442599


product price: $1,629.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Speeds
16
Spindle Travel
5 in
Spindle Taper
2MT
Tilting Angle
45 Degrees
Includes
Chuck With Key and Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680177
Zoro #
G5442599
UPC #
-
Country of Origin
China

Dimensions

Overall Length
28 in
Table Length
14 3/8 in
Table Width
14 3/8 in
Maximum Spindle-to-Table Height
16 1/2 in
Maximum Overall Height
68 in
Table Slot Width
5/8 in

Details

Item
Floor Step Drill Press,1 Ph,17",16 Speed
Number of Speeds
16
Spindle Travel
5 in
Spindle Taper
2MT
Tilting Angle
45 Degrees
Includes
Chuck With Key and Arbor
Application
Metalworking Applications
Drill Press Type
Floor Stand
Power Source
Corded
Maximum Spindle Speed
3,476 RPM
Number of Spindle Speeds
16
Drilling Capacity in Cast Iron
5/8 in
Minimum Spindle Speed
138 RPM
Current
10/5 A
Table Shape
Square
Speed Range
138 to 3,476 RPM
Table Slot
Yes
Table Tilt
45 Degrees Left and Right

Description

Floor Step Drill Press,1 Ph,17 In.,16 Speed, Drill Press Type Floor Stand, Spindle Taper 2MT, Number of Speeds 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.