Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 60 in H, Manual

  • Mfr # 9661618

  • Zoro # G915852241


product price: $1,007.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Base Depth
20 in
Ram-to-Table Distance - Maximum
46 5/8 in
Application
Fabricating
Press Bed Depth
3 1/2 in
Press Bed Width
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661618
Zoro #
G915852241
UPC #
726896616186
Country of Origin
China

Dimensions

Base Depth
20 in
Press Bed Depth
3 1/2 in
Press Bed Width
19 1/2 in
Base Width
26 in
Overall Height
60 in

Details

Ram-to-Table Distance - Maximum
46 5/8 in
Application
Fabricating
Cylinder Stroke
4 3/4 in
Operation
Manual
Adjustable Bed
Adjustable
Frame Type
H-Frame
Ram-to-Table Distance - Minimum
13 1/2 in
Color
Blue
Cylinder Type
Single Acting
Item
Hydraulic Press
Capacity
5 ton

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Single Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.