Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, Electric, Overall 88" H

  • Mfr # 9661616

  • Zoro # G7123623


product price: $11,732.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
8 3/4 in
Pump Type
Hydraulic Electric
Base Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9661616
Zoro #
G7123623
UPC #
00194484265717
Country of Origin
China

Dimensions

Base Length
42 in
Base Width
23 in
Overall Height
88 in
Height with Screw Extension
88"
Working Height
26"
Bed Height
43"
Total Width
54"
Hose Length
5 ft 6 in
Total Height
88"
Working Width
13-1/2"
Overall Width
54 in
Hydraulic Hose Length
66 in
Base Depth
42 in
Press Bed Width
13 1/2 in
Press Bed Depth
10 1/8 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
8 3/4 in
Pump Type
Hydraulic Electric
Cylinder
Fixed
Item
Hydraulic Press
Reservoir Capacity
3 gal
Includes
Table Plates, V-Blocks
Features
Heavy Duty;Welded Channel Frame
Pump
Hydraulic
Application
Bending, Clamping, Forming, Pressing Bearings, Punching, Staking, Straightening
Cylinder Type
Single Acting
Material - Machining
Iron
Distance Between Uprights
13 1/2 in
Stroke
8-3/4 in
Pressure
50 tons
Phase
Single
Voltage
230V
Operating Pressure
50 Tonf
Horsepower
3 hp
Capacity
50 ton
Pump Model Number
Hydraulic
Ram-to-Table Distance - Maximum
47 5/8 in
Frame Material
Iron
Operation
Electric
Ram-to-Table Distance - Minimum
8 3/8 in

Description

Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.