Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Vise, 18-1/4" L, 4-19/32" H

  • Mfr # 9625937

  • Zoro # G2757671


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Type
Dual Force
Features
Palmgren's Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Repeatability within 0.001 in, Stress Relieved Ductile Iron Castings 80,000 psi, Vise Nut does not Extend beyond the end of the Vise Body
Jaw Opening (In.)
9 in
Jaw Width (In.)
6 in
Overall Height (In.)
4-19/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9625937
Zoro #
G2757671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
6 in
Overall Height (In.)
4-19/32
Overall Length (In.)
18-1/4
Throat Depth (In.)
1 47/64 in
Jaw Width
6 in
Mounting Slot Length
1 in
Mounting Slot/Keyway Width
5/8 in
Overall Length
18.25 in
Overall Height
4.5938 in
Throat Depth
1 47/64 in

Details

Item
Machine Vise
Type
Dual Force
Features
Palmgren's Anti-Lift Mechanism, Hardened Jaw Plates, Hardened Vise Bed, Repeatability within 0.001 in, Stress Relieved Ductile Iron Castings 80,000 psi, Vise Nut does not Extend beyond the end of the Vise Body
Jaw Opening (In.)
9 in
Jaw Deflection
0.001 in At 4000 lb
Clamping Force (Lb.)
80,000
Max. Travel
9.00
Bed/Base
0.0004 in
Jaw Plate
Hardened Ground Steel
Base
Stationary
Base Type
Fixed
Compatible Machinery
CNC Milling Machine
Jaw Opening - Maximum
9 in
Machine Vise Type
Precision
Base Material
Steel
Jaw Face Type
Smooth
Jaw Deflection - Maximum
0.001 in
Lead Screw Type
ACME
Bed/Base Parallel Tolerance - Maximum
0.0004 in
Jaw Material
Steel

Description

Machine Vise, Dual Force, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 9 in, Throat Depth (In.) 1 47/64 in, Overall Length (In.) 18-1/4, Overall Height (In.) 4-19/32, Max. Travel 9.00, Clamping Force (Lb.) 80,000, Jaw Deflection 0.001 in At 4000 lb, Jaw Plate Hardened Ground Steel, Bed/Base 0.0004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.