Zoro Homepage

Standard Milling Machine w/stand

  • Mfr # 9680146

  • Zoro # G916103250


product price: $8,017.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Spindle Taper
R8
Voltage
230V AC
Phase
Single
Number of Spindle Speeds
Variable
Includes Stand
Stand Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680146
Zoro #
G916103250
UPC #
726896801469
Country of Origin
China

Dimensions

Table Work Surface - Width
28 3/4 in
Table Work Surface - Depth
8 1/4 in

Details

Spindle Taper
R8
Voltage
230V AC
Phase
Single
Item
Milling Machine w/Stand
Number of Spindle Speeds
Variable
Includes Stand
Stand Included
Spindle to Table Distance
2 1/2 in
Maximum Cross Travel
7 1/2 in
Table Load Capacity
150 lb
Included Powerfeeds
X-Axis Powerfeed, Y-Axis Powerfeed
Spindle To Column Distance - Maximum
9 in
Maximum Longitudinal Travel
17 5/16 in
Spindle Speed - Maximum
2,500 RPM
Maximum Spindle Travel
2 3/4 in
Drawbar Style
Manual
Horsepower
1 1/2 hp
Includes Digital Readout
Digital Readout Included
Spindle to Column Distance - Minimum
9 in
Spindle Speed - Minimum
100 RPM
Milling Head Drive
Gear Drive

Description

Milling Machine w/Stand, 1 1/2 hp, Table Load Capacity 150 lb, Phase Single, Voltage 230V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.