Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL

  • Mfr # 9680508

  • Zoro # G2507766


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tap Size
1/2 in
Overall Length
2.75 in
Tooling Size
1
Construction
Steel
Sleeve Dia.
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680508
Zoro #
G2507766
UPC #
081834805085
Country of Origin
Taiwan, Province of China

Dimensions

Tap Size
1/2 in
Overall Length
2.75 in
Tooling Size
1
Sleeve Dia.
1.26 in
Outside Diameter - Maximum
1 17/64 in
Tap Size - Maximum
1/2 in

Details

Item
Tapping Chuck
Construction
Steel
For Use With
Air Powered Hand Tappers and Tapping Arms

Description

Tap Holder, w/Clutch, Tap Size 1/2, Tooling Size 1, Overall Length 2 3/4 In, Sleeve Dia 1.26 In, Steel Construction, For Use With Pneumatic Hand Tappers and Tapping Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.