Zoro Homepage

Tap Holder, 13/16 in. H., Steel

  • Mfr # 9680538

  • Zoro # G9414273


product price: $119.06
/ea
Free Shipping & Returns

Key Features

Tap Size
13/16 in
Overall Length
2.67
Sleeve Dia.
1.22
Construction
Steel
Tooling Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9680538
Zoro #
G9414273
UPC #
726896805382
Country of Origin
Taiwan, Province of China

Dimensions

Tap Size
13/16 in
Overall Length
2.67
Sleeve Dia.
1.22
Tooling Size
2
Tap Size - Maximum
13/16 in
Outside Diameter - Maximum
1 7/32 in

Details

Item
Tapping Chuck
Construction
Steel
For Use With
35MG73

Description

Tap Holder, Tap Size 13/16 In., Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.